Shop All Bench and Floor Scales
Vestil
Low Profile Floor Scale 48x48, 4000 lb Capacity
Mfr # VLPFS-4A
Zoro # G703527511
product price: $1,617.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,617.99
Free 30-Day Returns
Key Features
- Capacity 4000
- Overall Length 48
- Finish Powder Coat
- Depth 48
- Net Weight 212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VLPFS-4A
- Zoro # G703527511
- UPC # 691215079426
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 48 |
Depth | 48 |
Overall Width | 48 |
Overall Height | 4 |
Height | 4 |
Length | 48 |
Width | 48 |
Scale Dimensions | 48 x 48 x 4 |
Details
Capacity | 4000 |
Finish | Powder Coat |
Net Weight | 212 |
Material | Steel |
Platform Material | Steel |
Color | Black |
Special Features | Low profile design is ideal for shipping & receiving areas. Diamond tread plate surface is anti-slip. Heavy duty construction provides long lasting use. Powder-coat black provides a durable finish |
Application | The Low Profile floor scale is ideal for shipping and receiving areas. |
Description
The Low Profile floor scale is ideal for shipping and receiving areas. Industrial grade heavy duty mild steel platform scale ensures durability that will withstand years of daily use. Features an anti-slip rugged steel diamond plate surface with heavy duty welded channel support. Scale has a powder coat finish and can be pit mounted or free standing. It also has adjustable leveling feet standard and operator controls for zero, tare, unit, net/gross and print. Unit converts to pounds or kilograms with a deluxe indicator.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- KABLE KONTROL Kable KontrolĀ® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 2 Powered USB (GMPT-3)
- ACROPRINT Weekly/Bi-Weekly Time Card, PK250 (09-9110-000)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Set of 12, 12PK (45011)
- VESTIL Low Profile Floor Scale 60x60, 4000 lb Capacity (VLPFS-4B)
- VESTIL Parts Scale 66 lb. Capacity (SSDSC-66)
- VESTIL HD U Shape Platform Scale, 6000 lb Capacity (VPU-6)
- VESTIL Parts Scale 6.6 lb. Capacity (SSDSC-6)
- VESTIL Plastic Parts Scale 66 lb. Capacity (PTDSC-66)
- VESTIL Part Scale 13 lb. Capacity (SSDSC-13)
- A&D WEIGHING Digital Platform Bench Scale 21kg Capacity (GP-20K)
- Vestil Shipping & Packing Scales