Shop All Trolleys
Vestil
Low Profile Eye Manual Trolley - Geared
Mfr # E-MT-8-C
Zoro # G0982059
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8000
- Fits Beam Flange W 9 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Load Capacity | 8000 |
Fits Beam Flange W | 9 in |
Item | Low Profile Eye Manual Trolley - Geared |
Color | Orange |
Description
Low Profile Eye Manual Trolley - Geared
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (WLSR003246)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (SS8-04)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-F-NYN-FBL-PUS)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-4-C)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-8)
- VESTIL Manual Trolley - Quick Install (QIT-10)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-2)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-4)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. Load Capacity, Steel (OZ05PBTA)
- Vestil Hoists