Shop All Stationary Lift Tables
This Product is Discontinued
Vestil
Low-Profile Electric/Hydraulic Scissor Lift Table, 53"W, 36"L (Discontinued)
Mfr # EHLTX-3653-2-39
Zoro # G7459700
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 2000
- Platform Length 53 in
- Overall Length 53
- Voltage 460 V
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLTX-3653-2-39
- Zoro # G7459700
- UPC # 691215060585
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 53 in |
Overall Length | 53 |
Overall Width | 36 |
Overall Height | 3.25 |
Platform Width | 36 in |
Width | 36 |
Max. Work Height | 39 in |
Length | 53 |
Details
Load Capacity | 2000 |
Item | Low Profile Electric Lift Table,53x36 |
Voltage | 460 V |
Phase | Three Phase |
HP | 1.5 |
Max. Speed Elevated | 14 sec/ft |
Color | Blue |
Power Source | Electric - Corded |
Material | Steel |
Description
Low Profile Electric Lift Table,53x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.