Shop All Pallet Jacks
Vestil
Low Pro SS Pallet Truck/Scale, 5K, 20x45
Mfr # PM-2048-SCL-LP-SS
Zoro # G1749330
original price:
$5,154.00
9% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,651.99
Free 30-Day Returns
Key Features
- Overall Height 47-1/4"
- Overall Length 61-11/16"
- Overall Width 21-7/8"
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PM-2048-SCL-LP-SS
- Zoro # G1749330
- UPC # 691215116022
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47-1/4" |
Overall Length | 61-11/16" |
Overall Width | 21-7/8" |
Platform Length | 61.688" |
Fork Width | 7.09 in |
Fork Length | 45-11/16in |
Details
Material | Stainless Steel |
Color | Silver |
Load Capacity | 5000 lb |
Item | Pallet Truck |
Assembled | Yes |
Includes | Scale; AC Adaptor |
Features | Digital Filtering; Factory And Keyboard Calibrated; Powered By 6 AA Batteries |
Construction | Stainless Steel |
Handle Material | Steel |
Description
Low Pro SS Pallet Truck/Scale,5K,20x45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- TMI Flexible Bulk Roll, Smooth, 8in, Clear (999-00122)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- VESTIL Economy Round Base Stabilizing Jack, 5K (SJ-35)
- VESTIL Electric Pallet Truck, 4.5K, 27x48 (EPT-2748-45)
- VESTIL Full Featured Deluxe Pallet Jacks 6 Pack Crated 6000 lb 27 x 48 (PM6-2748-6PKG)
- VESTIL Pallet Truck, Steel Wheels, 5.5K, 27 x 48 (PM5-2748-S)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- GLOBAL INDUSTRIAL Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity (168041)
- Vestil Pallet Jacks