Shop All Manual Chain Hoists
Vestil
Low Headroom Chain Hoist Trolley Push, 1K
Mfr # LOW-1P
Zoro # G5044448
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Application Use this Low Headroom Chain Hoist Geared Trolley to gain additional raised hook height.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LOW-1P
- Zoro # G5044448
- UPC # 691215077408
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 1000 |
Item | Low Headroom Chain Hoist Trolley Push,1K |
Application | Use this Low Headroom Chain Hoist Geared Trolley to gain additional raised hook height. |
Description
Low Headroom Chain Hoist Trolley Push,1K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40' (SFCS4W-10AWG-40)
- METALTECH-OMEGA. Metaltech Galvanized Scaffold Cross Brace 10' x 4' - (M-MC48120)
- XTEND + CLIMB Carrying Bag, For Z610-0780 (781)
- VESTIL Manual Chain Hoist, 6K, 10 ft. (HCH-6-10)
- VESTIL Professional Chain Hoist, 6K, 10 ft. (PHCH-6-10)
- VESTIL Professional Chain Hoist, 2K, 10 ft. (PHCH-2-10)
- VESTIL Professional Chain Hoist, 1K, 15 ft. (PHCH-1-15)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- VESTIL Professional Chain Hoist, 6K, 15 ft. (PHCH-6-15)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 10 ft. (OZ050-10CHOP)
- Vestil Manual Chain Hoists