Shop All Manual Chain Hoists
Vestil
Low Headroom Chain Hoist Trolley Gear, 1K
Mfr # LOW-1G
Zoro # G5044457
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Application Use this Low Headroom Chain Hoist Geared Trolley to gain additional raised hook height.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LOW-1G
- Zoro # G5044457
- UPC # 691215077392
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 1000 |
Item | Low Headroom Chain Hoist Trolley Gear,1K |
Application | Use this Low Headroom Chain Hoist Geared Trolley to gain additional raised hook height. |
Description
Low Headroom Chain Hoist Trolley Gear,1K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, Braided, 3/16 In. dia., 100ft L (12U273)
- ZORO SELECT Plate Caster, 800 lbs Load Rating, Swivel (400K53)
- EGA Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7 (CW7-36-4-6)
- TRACTEL Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift (056429)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- VESTIL Manual Trolley, 8000 lb. Capacity (QIT-8)
- VESTIL Hand Chain Hoist (HCH-2-20)
- VESTIL Manual Chain Hoist, 10K, 15 ft. (HCH-10-15)
- VESTIL Professional Chain Hoist, 6K, 10 ft. (PHCH-6-10)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- Vestil Hoists