Shop All Trolleys
Vestil
Low Headroom Chain Hoist Push Trolley LOW-1P
Mfr # 736LOW1P
Zoro # G811768578
product price: $554.99
/ea
Free Shipping & Returns
$554.99
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
Effortlessly lift and lower materials with this Vestil low headroom chain hoist push trolley. This chain hoist is ideal for use in warehouses factories and anywhere else frequent quick lifting is required. Designed with your needs in mind this compact unit is suitable for tight work areas.Thanks to the chain hoist's heavy-duty industrial steel construction it can withstand harsh conditions and is perfect for long-term use. Ensure visibility in all lighting conditions with the help of its bright orange color. With a vertical travel distance of up to 10' this chain hoist is assuredto meet all of your lifting needs.Overall Dimensions:Length: 10 1/4''Width: 9 1/2''Height: 10''Capacity: 1000 lb.
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
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- DAYTON Brake (MHGX4EC69GGS)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-8-C)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-2)
- VESTIL Manual Trolley - Quick Install (QIT-12)
- VESTIL Manual Trolley - Quick Install (QIT-10)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-2-C)
- STARKE Flat Cable Festoon Trolley (S100-CFT)
- Vestil Trolleys