Shop All Mobile Lift Tables
Vestil
Long Deck Cart, 96 in Overall L
Mfr # LDLT-2096-4
Zoro # G007032308
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$2,364.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Maximum Lifting Height 49 in
- Platform Width 20 1/4 in
- Overall Length 96 in
- Wheel Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LDLT-2096-4
- Zoro # G007032308
- UPC # 691215372244
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Maximum Lifting Height | 49 in |
Platform Width | 20 1/4 in |
Overall Length | 96 in |
Wheel Diameter | 5 in |
Platform Length | 96 in |
Overall Width | 20 1/4 in |
Overall Height | 49 in |
Minimum Lifting Height | 31 in |
Details
Load Capacity | 4,000 lb |
Wheel Configuration | (4) Swivel Casters |
Operation | Manual |
Platform Material | Steel |
Wheel/Tread Material | Poly-On-Steel |
Lift Control | Foot Pump |
Includes | (4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes |
Lift Mechanism | Hydraulic |
Item | Long Deck Cart |
Platform Type | Open |
Brake Type | Floor Lock |
Frame Material | Steel |
Description
Long Deck Cart,96 in Overall L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA072414P)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- ZORO SELECT Rope, 600ft, Wht, 200lb., Polystr (P02600-01)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- Vestil Mobile Lift Tables