Shop All Mobile Lift Tables
Vestil
Long Deck Cart, 60 in Overall L
Mfr # LDLT-2060
Zoro # G907032330
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,721.99
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Maximum Lifting Height 49 in
- Includes (4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
- Minimum Lifting Height 31 in
- Platform Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LDLT-2060
- Zoro # G907032330
- UPC # 691215372190
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Overall Height | 49 in |
Maximum Lifting Height | 49 in |
Minimum Lifting Height | 31 in |
Platform Length | 60 in |
Platform Width | 20 1/4 in |
Wheel Diameter | 5 in |
Overall Width | 20 1/4 in |
Overall Length | 60 in |
Details
Includes | (4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes |
Platform Material | Steel |
Item | Long Deck Cart |
Lift Control | Foot Pump |
Lift Mechanism | Hydraulic |
Load Capacity | 2,000 lb |
Wheel Configuration | (4) Swivel Casters |
Operation | Manual |
Platform Type | Open |
Wheel/Tread Material | Poly-On-Steel |
Brake Type | Floor Lock |
Frame Material | Steel |
Description
Long Deck Cart,60 in Overall L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Blue (D-50-LD)
- SUMNER Pipe Cart, 2000 lb., 58-1/2 in. x 33 in. x 19.5 in. (783230)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-2133-KD-418)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity (ETS-1120-24)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- VESTIL MECH SCISSORS CART, HAND CRANK 26X40 1000 LBS CAP (CART-1000-M)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- Vestil Lifting Tables