Shop All Platform Trucks
Vestil
Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters
Mfr # LDLT-3096-4
Zoro # G1748509
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,705.99
Free 30-Day Returns
Key Features
- Overall Height 31
- Overall Length 96
- Overall Width 30.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LDLT-3096-4
- Zoro # G1748509
- UPC # 691215113380
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 31 |
Overall Length | 96 |
Overall Width | 30.25 |
Platform Length | 96"; 96" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Ergonomic Long Deck Cart,4K,96 x 30 |
Assembled | Yes |
Includes | Unit comes standard with four (4) swivel poly-on-steel casters and dual floor locks. |
Features | Unique design is perfect for handling long awkward material loads. Solid steel construction offers long lasting rugged use. Foot operated floor locks hold unit in place. Structural steel base helps distribute the load evenly |
Platform Material | Steel |
Description
Ergonomic Long Deck Cart,4K,96 x 30
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, 1-3/8 Stem, 100 lb (32J954)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Black (EEF2-902CW-12)
- LOUISVILLE LADDER1 Louisville 8' Dual Access Fiberglass Step Ladder - 300 lb Cap. - (FM1508)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- VESTIL Pneumatic Tire Cart, Double Scissor, 600lb (CART-PN-600-D)
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-600-LT)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 18 X 32 (ECSPT-1832-TP)
- VESTIL STEEL PLATFORM TRUCK 27 X 54 (ECSPT-2754)
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- Vestil Platform Trucks