Shop All Platform Trucks
Vestil
Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters
Mfr # LDLT-3072
Zoro # G1748527
product price: $2,044.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,044.99
Free 30-Day Returns
Key Features
- Overall Height 31
- Overall Length 72
- Overall Width 30.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LDLT-3072
- Zoro # G1748527
- UPC # 691215026420
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 31 |
Overall Length | 72 |
Overall Width | 30.25 |
Platform Length | 72"; 72" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Ergonomic Long Deck Cart,2K,72 x 30 |
Assembled | Yes |
Includes | Unit comes standard with four (4) swivel poly-on-steel casters and dual floor locks. |
Features | Unique design is perfect for handling long awkward material loads. Solid steel construction offers long lasting rugged use. Foot operated floor locks hold unit in place. Structural steel base helps distribute the load evenly |
Platform Material | Steel |
Description
Ergonomic Long Deck Cart,2K,72 x 30
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EE1806NFX10)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04040-Y-D)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- VESTIL Pneumatic Tire Cart, Double Scissor, 600lb (CART-PN-600-D)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 30x60 (VHPT/TD-3060)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- VESTIL Steel Platform Truck, Rubber Casters (ECSPT-2448)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-400-LT)
- VESTIL Stl Plat. Trk 6x2 Elastic Rubber (ECSPT-2448-C2D)
- Vestil Platform Trucks