Shop All Platform Trucks
Vestil
Long Deck Cart 2000lb 120 x 30 Poly-On-Steel Casters
Mfr # LDLT-30120
Zoro # G1748667
original price:
$2,950.20
5% off
new price: $2,778.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
$2,778.99
Free 30-Day Returns
Key Features
- Overall Height 31
- Overall Length 120
- Overall Width 30.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LDLT-30120
- Zoro # G1748667
- UPC # 691215026406
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 31 |
Overall Length | 120 |
Overall Width | 30.25 |
Platform Length | 120"; 120" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Ergonomic Long Deck Cart,2K,120 x 30 |
Assembled | Yes |
Includes | Unit comes standard with (4) swivel 5" x 2" poly-on-steel casters and dual floor locks. |
Features | Unique design is perfect for handling long awkward material loads. Solid steel construction offers long lasting rugged use. Foot operated floor locks hold unit in place. Structural steel base helps distribute the load evenly |
Platform Material | Steel |
Description
Ergonomic Long Deck Cart,2K,120 x 30
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Wireless Remote Kit (2277)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FXS1506)
- CM Brake Friction Disc Pad (27677)
- BISON LIFTING EQUIPMENT 3 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH30-10-G)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 24x48 (VHPT/TD-2448)
- VESTIL Stl Plat. Trk 6x2 Elastic Rubber (ECSPT-2448-C2D)
- VESTIL Pneumatic Tire Cart, Double Scissor, 600lb (CART-PN-600-D)
- VESTIL Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096-4)
- VESTIL Platform Truck - Hardwood (VHPT-3060)
- VESTIL STEEL PLATFORM TRUCK 27 X 54 (ECSPT-2754)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity (952127)
- Vestil Platform & Panel Trucks