Shop All Chain Binders
This Product is Discontinued
Vestil
Lockable Load Ratchet Binder (Discontinued)
Mfr # LBDR-13-L
Zoro # G5438575
This Product is Discontinued
Key Features
- Length 2.25
- Capacity 19000
- Width 15.5
- Material Steel
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LBDR-13-L
- Zoro # G5438575
- UPC # 691215077279
- Country of Origin China
- Category Chain Binders
Dimensions
Length | 2.25 |
Width | 15.5 |
Overall Length | 2.25 |
Overall Width | 15.5 |
Depth | 2.25 |
Overall Height | 25.5 |
Details
Item | Lockable Load Ratchet Binder |
Capacity | 19000 |
Material | Steel |
Color | Orange |
Description
Lockable Load Ratchet Binder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.