Shop All Chain Binders
Vestil
Lockable Load Lever Binder
Mfr # LBDR-9-L
Zoro # G5438566
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 19000
- Length 2.375
- Width 5
- Material Steel
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LBDR-9-L
- Zoro # G5438566
- UPC # 691215077286
- Country of Origin China
- Category Chain Binders
Dimensions
Length | 2.375 |
Width | 5 |
Overall Length | 2.375 |
Overall Height | 27 |
Depth | 2.375 |
Overall Width | 5 |
Details
Item | Lockable Load Lever Binder |
Capacity | 19000 |
Material | Steel |
Color | Orange |
Product Type | Lockable Load Lever Binder |
Description
Lockable Load Lever Binder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Swivel Plate Caster, 330 Lb. Capacity (748046)
- KEEPER Keeper Black Rubber Tarp Strap 19 in. L (A06219Z)
- TOOL Puller Winch 2 Ton Come-A-Long 6Ft. Lift (TO144803)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K86)
- BUYERS PRODUCTS 3/8 - 1/2 Inch Ratcheting Load Binder (RLB3812)
- S-LINE Load Binder Ratchet 1/4 Gr 70 (45943-22)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- US CARGO CONTROL 5/16" - 3/8" Heavy Duty Ratchet Chain Binder (CB150-6600)
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- APEX TOOL GROUP BINDER CHAIN 3/8X16 CL GRAB (0513660)
- US CARGO CONTROL 1/4" Lever Binder (CB130)
- Vestil Chain Binders