Shop All Crane Accessories
Vestil
LM-OBT-6-24 Orbit Telescoping Steel Lift Boom with 146 5/8'' Extension
Mfr # 736LMOBT624
Zoro # G611790588
Free Shipping & Returns
$4,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736LMOBT624
- Zoro # G611790588
- Country of Origin United States
- Category Crane Accessories
Description
Lift heavy objects safely and effortlessly with this Vestil LM-OBT-6-24 orbit telescoping steel lift boom with 146 5/8'' extension - 6000 lb. capacity. This lift boom features a rugged welded steel construction for superior durability. The unit has an impressive maximum load weight capacity of 6000 lb. making it ideal for virtually any heavy-duty industrial lifting application. The orbiting arm design provides excellent range of motion to ensure optimal precision when repositioning and moving loads. The arm has numerous pre-drilled holes along its length for infinite adjustment and includes a locking screw to ensure a secure setting when adjusting the length of the boom up to a maximum length of 146 5/8''.Lifting objects with the unit requires the use of a fork truck for raising lowering and transport. The unit has 7 1/4'' x 2 1/4'' fork pockets on a 24'' center. This unit comes with 1 36'' safety strap for tethering to fork trucks.Overall Dimensions:Length extended: 146 5/8''Height: 27 11/16''Capacity: 6000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Cst Irn, 5 in, 1000 lb (1NWL4)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP3636A3B8AC2P6)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1175 lb. (200 RU15)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 1800 lb. (26Y441)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- VESTIL Electric Powered Lift & Drive Floor Crane 2500 Lb. Capacity (EPFC-25)
- STARKE ElectroTrack Copper Splice Connectors (SET-90072)
- PCE INSTRUMENTS Hanging Crane Scale, up to 5000 kg (PCE-CS 5000N)
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- STARKE ElectroTrack, 65', 4 Conductor, 120 Amp (SET4-120-65KIT)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP500DAV Tele-Pro Davit Cranes (OZPED2-TP)
- Vestil Cranes