No Product Image Available
Vestil

LM-EBT-4-24 Economy Telescoping Steel Lift Boom with 151 1/2'' Extension


product price: $1,863.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lift heavy objects safely and effortlessly with this Vestil LM-EBT-4-24 economy telescoping steel lift boom with 151 1/2'' extension - 4000 lb. capacity. This lift boom features a rugged welded steel construction for superior durability. The unit has a maximum load weight capacity of 4000 lb. making it ideal for virtually any heavy-duty industrial lifting application. The telescoping design has numerous pre-drilled holes along the arm length for infinite adjustment and includes a locking screw to ensure a secure setting when adjusting the length of the boom up to a maximum length of 151 1/2''.Lifting objects with the unit requires the use of a fork truck for raising lowering and transport. The unit has 7 1/2'' x 2 1/2'' fork pockets on a 24'' center. This unit comes with 1 36'' safety strap for tethering to fork trucks.Overall Dimensions:Length extended: 151 1/2''Height: 13 1/2''Capacity: 4000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.