Shop All Mobile Lift Tables
Vestil
Linear Scissor Cart, 400lb, 23.625 x 35.5
Mfr # CART-400-D-LA
Zoro # G5440657
product price: $2,105.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,105.99
Free 30-Day Returns
Key Features
- Overall Width 20.5
- Features Unique lift design quickly raises & lowers material. Ergonomic cart design improves user safety. Caster construction provides easy portability when loaded. Steel construction offers long lasting rugged use
- Material Steel
- For Use With Transport material from workstation to workstation with ease. Platform is raised and lowered with an electric linear actuator for precise positioning.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-400-D-LA
- Zoro # G5440657
- UPC # 691215104258
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 20.5 |
Width | 20.5 |
Height | 33 in |
Details
Item | Lin ear Scissor Cart,400lb,23.625 x 35.5 |
Features | Unique lift design quickly raises & lowers material. Ergonomic cart design improves user safety. Caster construction provides easy portability when loaded. Steel construction offers long lasting rugged use |
Material | Steel |
For Use With | Transport material from workstation to workstation with ease. Platform is raised and lowered with an electric linear actuator for precise positioning. |
Color | Blue |
Description
Lin ear Scissor Cart,400lb,23.625 x 35.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- SNAP-LOC Logistic Cam Buckle Strp, 16 ft., 1000 lb. (SLTE216CR)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- Vestil Mobile Lift Tables