Shop All Pallet Lifters & Tilters
Vestil
Linear Bench Top Tilter, 500 lb., 28x46
Mfr # BTT-5-46
Zoro # G7458860
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Overall Length 46
- Overall Width 28
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTT-5-46
- Zoro # G7458860
- UPC # 691215009737
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 8 |
Overall Length | 46 |
Overall Width | 28 |
Platform Length | 46"; 28" |
Height | 8 |
Length | 46 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 500 lb |
Item | Linear Bench Top Tilter,500 lb.,28x46 |
Assembled | Yes |
Description
Linear Bench Top Tilter,500 lb.,28x46
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions Rack (35LU58)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1-1/2" x 18 (JETBGV112X18)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (785P+)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- Vestil Pallet Jacks & Pallet Tilters