Shop All Pallet Lifters & Tilters
Vestil
Linear Bench Top Tilter, 500 lb., 28x36
Mfr # BTT-5-36
Zoro # G7458650
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Overall Length 36
- Overall Width 28
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BTT-5-36
- Zoro # G7458650
- UPC # 691215009720
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 8 |
Overall Length | 36 |
Overall Width | 28 |
Platform Length | 36"; 28" |
Length | 36 |
Height | 8 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 500 lb |
Item | Linear Bench Top Tilter,500 lb.,28x36 |
Assembled | Yes |
Description
Linear Bench Top Tilter,500 lb.,28x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 15ft Lift, 1-Ton (S90-100-15)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- Vestil Pallet Jacks & Pallet Tilters