Shop All Stationary Lift Tables
Vestil
Linear Actuated Tilt Table
Mfr # 736WT2424LA
Zoro # G311790390
product price: $3,679.99
/ea
Free Shipping & Returns
$3,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736WT2424LA
- Zoro # G311790390
- Country of Origin United States
- Category Stationary Lift Tables
Description
This Vestil mobile lift / tilt table is ideal for a wide range of applications in warehouses distribution centers and stockrooms. Designed to provide a more comfortable work environment this table helps to reduce worker fatigue and the risk of injuries by bringing the workload up to a more ergonomically correct position. It features a durable welded steel construction for long-lasting use. The tilt angle is adjustable using the Dewert four-button handheld control and has a 45-degree maximum tilt allowing you to easily position the table to suit the user's needs and to load and unload products from the platform. This table's height can be adjusted from 33 9/16'' to 42'' using the handheld control. It has a 3'' lip height on one side that prevents items from sliding off when the table is tilted.Additionally this table comes with four 4'' x 4 1/4'' polyurethane swivel casters for optimal mobility. The two front casters are double locking allowing the operator to lock it in place for stationary use. For added convenience the open design allows access from three sides. This table features a 300 lb. capacity making it ideal for light materials. It has a pneumatic power source and requires a 115V power supply. This unit requires assembly.Overall Dimensions:Length: 24''Width: 24''Height: 36 9/16'' - 46 3/16''Capacity: 300 lb.Platform Dimensions:Length: 24''Width: 24''Height: 33 9/16'' - 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- COTTERMAN Spring Loaded Fold-Up Step, 4 In. H (FUS101SA3C1P1)
- STANLEY 14' x 1 in Ratchet Strap, 3000 lb, 4PK (S1006)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 72"L, 5500 LBS. CAP. (ELF55-48X72)
- Vestil Stationary Lift Tables