Shop All Dock Bumpers
Vestil
Lightweight Recycled Plastic Speed Bump
Mfr # SBG-48
Zoro # G0984089
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Width 10
- Overall Length 48
- Material Plastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SBG-48
- Zoro # G0984089
- UPC # 691215078542
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 2 |
Overall Width | 10 |
Overall Length | 48 |
Bumper Height | 2 |
Bumper Width | 10 |
Details
Material | Plastic |
Color | Yellow |
Number of Mounting Holes | 3 |
Item | Lightweight Recycled Plastic Speed Bump |
Description
Lightweight Recycled Plastic Speed Bump
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Black (TDT-100-LD-BLACK)
- RICHELIEU HARDWARE Industrial Polyamide Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue, Beige (F24804)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 16ft. L (SFERSST2-16)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Swivel Caster, Gray Iron Steel Wheel - (CB-10SCGI63)
- VESTIL Molded, Rubber Cable Crossover, 24K, 24x24 (MRBR-24)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 36" LONG (M-ET-2-36)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- VESTIL Laminated Dock Bumper, 6 x 15 x 10" (1018-6)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 18" LONG (M-ET-2-18)
- VESTIL Trailer Crane Bumper, 6" Length (TB-20)
- BUYERS PRODUCTS Molded Rubber Bumper - 3 x 3-1/2 x 6 Inch Tall - Set of 2 (B5500)
- Vestil Dock Bumpers