Shop All Dock Bumpers
Vestil
Lightweight Recycled Plastic Speed Bump
Mfr # SBG-36
Zoro # G0982987
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Width 10
- Overall Length 72
- Material Plastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBG-36
- Zoro # G0982987
- UPC # 691215078535
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 2 |
Overall Width | 10 |
Overall Length | 72 |
Bumper Width | 10 |
Bumper Height | 2 |
Details
Material | Plastic |
Color | Yellow |
Number of Mounting Holes | 4 |
Item | Lightweight Recycled Plastic Speed Bump |
Description
Lightweight Recycled Plastic Speed Bump
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112242)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5)
- VESTIL Laminated Dock Bumper - 4.5 Projection (V-1124-4.5)
- VESTIL Trailer Crane Bumper, 8" Length (TB-90)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- VESTIL Laminated Dock Bumper, 6 x 33 x 10" (1036-6)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 48" LONG (M-ET-2-48)
- ZORO SELECT Dock Bumper, 6x4-1/2x32-3/4 In., Rubber (5W826)
- Vestil Dock Bumpers