Shop All Dock Bumpers
Vestil
Lightweight Recycled Plastic Speed Bump
Mfr # SBA-36
Zoro # G0983851
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Length 72
- Overall Width 10
- Material Plastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBA-36
- Zoro # G0983851
- UPC # 691215034975
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 2 |
Overall Length | 72 |
Overall Width | 10 |
Bumper Width | 10 |
Bumper Height | 2 |
Details
Material | Plastic |
Color | Yellow |
Number of Mounting Holes | 4 |
Item | Lightweight Recycled Plastic Speed Bump |
Description
Lightweight Recycled Plastic Speed Bump
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- WAUSAU TILE Planter, Round, 30in.Lx30in.Wx30in.H (TF4085W22)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418X)
- VESTIL Trailer Crane Bumper, 16" Length (TB-70)
- VESTIL Laminated Dock Bumper- 6 Projection (1014-6)
- VESTIL Fork Truck Carriage Bumper, Class Iii (FCB-818-CR3)
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- VESTIL Hardened Molded Rubber Bumper (DBE-30-1)
- VESTIL EDGE-O-DOCKLEVELER RUBBER BUMPER OPTION (RB)
- DURABLE CORP 12" X 10" X 14" Loading Dock Bumper (B1210-14)
- Vestil Dock Bumpers