Shop All Platform Lifts
Vestil
LIGHTWEIGHT MANUAL WORK POSITION 440 CAP
Mfr # MWP-440-M
Zoro # G801798165
original price:
$920.00
4% off
new price: $877.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Overall Height 75.25
- Overall Length 32
- Overall Width 23.75
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MWP-440-M
- Zoro # G801798165
- UPC # 691215321877
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 75.25 |
Overall Length | 32 |
Overall Width | 23.75 |
Platform Length | 32"; 18.5" |
Size | 32 x 23.75 x 75.25 |
Max. Platform Height | 59 in |
Depth | 32 |
Height | 75.25 |
Width | 23.75 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 440 lb |
Assembled | Yes |
Includes | (1) Manual Work Positioner |
For Use With | Ideal for use in narrow aisles and confined spaces |
Power Source | Manual |
Application | These lightweight lifts are designed to take the strain out of any lifting job. |
Features | Large platform for handling an array of items. Compact design for tight areas. Hand crank lifting and lowering or precise positioning. Smooth surface to limit product abrasion |
Weight | 155 |
Description
These lightweight lifts are designed to take the strain out of any lifting job. Ideal for use in narrow aisles and confined spaces. Platform height is adjustable with a manual hand winch. An auto brake system allows for controlled lowering. Two (2) 3" swivel load casters and two (2) 5" total locking swivel steering polyurethane casters standard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2602NTX2)
- ZORO SELECT Twine, Polypropylene, Dia, 6500 ft. (18825)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- VESTIL 16" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-2)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 54" (HYD-5)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y453)
- Vestil Platform Lifts