Shop All Panel & Sheet Carts
Vestil
Lightweight Door And Panel Dolly
Mfr # PLDL-LD-2-4PP
Zoro # G0983641
original price:
$97.59
9% off
new price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Overall Length 6.9375
- Overall Width 10
- Material Steel
- Overall Height 9.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLDL-LD-2-4PP
- Zoro # G0983641
- UPC # 691215068208
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 6.9375 |
Overall Width | 10 |
Overall Height | 9.5625 |
Platform Length | 6.9375" |
Details
Item | Lightweight Door And Panel Dolly |
Load Capacity | 350 lb |
Material | Steel |
Color | Blue |
Assembled | Yes |
Includes | Steel Adjustable Panel Dolly With Foam Filled Wheels |
Number of Caster Wheels | 2 |
Caster Material | Poly-on-Poly |
Non-Marking | No |
Number of Casters | 2 |
Description
Lightweight Door And Panel Dolly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- CROSBY HR-1000 Heavy Lift Swivel Hoist Ring, 1000 lb Load, 180 deg Pivot, 360 deg Swivel, 0.44 in Bail, 3/8 (1068006)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- VESTIL Door & Panel Cradle Dolly 4" Polyurethane Wheels PLDL-LD-2-4PP 350 Lb. (PLDL-LD-2-4PP)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- Vestil Panel & Sheet Carts