Shop All Platform Lifts
Vestil
LIGHTWEIGHT DC PWR LIFT 330 CAP
Mfr # MWP-330-DC
Zoro # G101798117
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,888.99
Free 30-Day Returns
Key Features
- Overall Height 70.5
- Overall Length 34.25
- Overall Width 23.625
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MWP-330-DC
- Zoro # G101798117
- UPC # 691215320412
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 70.5 |
Overall Length | 34.25 |
Overall Width | 23.625 |
Platform Length | 35.4"; 18.5" |
Max. Work Height | 59 in |
Size | 34.25 x 23.625 x 70.5 |
Width | 23.625 |
Depth | 34.25 |
Height | 70.5 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 330 lb |
Assembled | Yes |
Voltage | 12V AGM |
Power Source | Electric - Cordless |
Includes | (1) DC Work Positioner; (4) Swivel Casters; (2) 12V AGM |
For Use With | Ideal for use in narrow aisles and confined spaces |
Features | Large platform for handling an array of items. Compact design for tight areas. Battery powered for simple lifting. Smooth surface to limit product abrasion |
Weight | 178 |
Application | These lightweight lifts are designed to take the strain out of any lifting job. |
Description
These lightweight lifts are designed to take the strain out of any lifting job. Ideal for use in narrow aisles and confined spaces. Platform height is adjustable with a manual hand winch. An auto brake system allows for controlled lowering. Two (2) 3" swivel load casters and two (2) 5" total locking swivel steering polyurethane casters standard. Quick change attachments available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 2 Series Wheel 5.00006.929 SSWS - 6 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00006.929 SSWS)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- CM CM® Shopstar 1/4 Ton, Electric Chain Hoist, 10' Lift, 12 FPM, 110V (2089)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (WLSR104246)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- Vestil Platform Lifts