Shop All Wheelchair Ramps
Vestil
Light Telescopic Wheelchair Ramp, 88"
Mfr # D-TR-88
Zoro # G5044728
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.5625
- Overall Length 88.0625 in
- Load Capacity 550
- Material Extruded Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-TR-88
- Zoro # G5044728
- UPC # 691215015936
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Overall Width | 9.5625 |
Overall Length | 88.0625 in |
Details
Item | Light Telescopic Wheelchair Ramp,88" |
Load Capacity | 550 |
Material | Extruded Aluminum |
Description
Light Telescopic Wheelchair Ramp,88 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Add-A-Level Platform Stacker (CA2002)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- PEERLESS CHAIN 7/8 SPAS, HDG, UPC, 8058805 (8058805)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.8)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2436)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries SL336 Solid 3 Ft x 30 Inch Ramp (SL330)
- ROLL-A-RAMP Roll-A-Ramp 3235 30 in. Load Bearing Approach plate (3235)
- HANDSON 3-ft x 36-in Portable Solid Wheelchair Ramp 800 lb. Weight Capacity Maximum 6-in Rise (HA117492)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- Vestil Wheelchair Ramps