Shop All Wheelchair Ramps
Vestil
Light Telescopic Wheelchair Ramp, 72"
Mfr # D-TR-72
Zoro # G5044737
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.5625
- Overall Length 76.0625 in
- Load Capacity 550
- Material Extruded Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-TR-72
- Zoro # G5044737
- UPC # 691215050876
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Overall Width | 9.5625 |
Overall Length | 76.0625 in |
Details
Item | Light Telescopic Wheelchair Ramp,72" |
Load Capacity | 550 |
Material | Extruded Aluminum |
Description
Light Telescopic Wheelchair Ramp,72 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-CB)
- BAUER LADDER Jershon® Automatic Ladder Leveler, PR (09016)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-8)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-12)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2432)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries SL336 Solid 3 Ft x 30 Inch Ramp (SL330)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 1/2" Rise x 41-1/2" Wide x 3-1/4" Depth (MRAEZ0010)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-7)
- Vestil Ramps