Shop All Bollards
Vestil
LIGHT & SIREN FOR SPRING LOADED BOLLARD
Mfr # SPBOL-BL
Zoro # G001795162
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.5
- Width 2.5
- Overall Length 2.5
- Overall Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2.5 |
Width | 2.5 |
Overall Length | 2.5 |
Overall Height | 6 |
Overall Width | 2.5 |
Height | 6 |
Depth | 2.5 |
Details
Material | Plastic |
Color | Red |
Weight | 2 |
For Use With | SPBOL-42 |
Features | Spring-loaded design will bend and not break like rigid bollards. Bollard design protects machinery and other equipment. Steel construction promotes long life. Powder coat safety yellow finish provides maximum durability |
Description
This Light & Siren Kit is for the spring loaded bollard. Includes sensitive switches that will activate a strobe light and warning siren when contacted., Simply slides into open top of the bollard. (Batteries not included.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500630242)
- VESTIL Red Appliance Cart Ratchet 1200 lb Capacity 66 in Height (APPL-1200-66)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- EVEREST 3" X 10Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1140)
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- VESTIL Plastic Bolt Caps For Bollards, 3/8" Size, 50pcs/bag (BC-BK-38-PK)
- VESTIL 48x4 Chrom Plated Safety Bollard (CBOL-42-4)
- VESTIL BOLLARD CHAIN CAP 5.5, RETRO-FIT (BOL-CC-5.5-RF)
- Vestil Bollards