Shop All Plate Casters
Vestil
Light Gray Swivel With Total Brake Polypropylene Caster 3 x 1 1/4
Mfr # CST-B28-3X1PP-SWTB
Zoro # G2935331
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polypropylene
- Load Rating 176 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-B28-3X1PP-SWTB
- Zoro # G2935331
- UPC # 691215228831
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/16" |
Wheel Dia. | 3" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polypropylene |
Load Rating | 176 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Poly Caster,Swivel w/Total Brke,3x1-1/4" |
Description
Poly Caster,Swivel w/Total Brke,3x1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tarp Tie, Black, 21 in. L, PK50 (2221NRGRA)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- HARRINGTON Bottom Hook Assembly (E2D1021125)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-TB)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-S)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8K, PK4 (H-CK4-SC6-2HD)
- VESTIL Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2SI-S)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 8x2 Caster (CST-F40-8X2DT-SWB)
- VESTIL Orange Premium Heavy Duty Rigid Polyurethane 6 x 2 Caster (CST-F40-6X2SI-R)
- VESTIL White Stainless Steel Rigid Nylon 6 x 2 Caster (CST-BSS-6X2NY-R)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB)
- Vestil Casters