Shop All Plate Casters
Vestil
Light Gray Swivel With Brake Thermoplastic Poly Rubber Caster 2x13/16
Mfr # CST-B23-2X1TPR-SWB
Zoro # G2935517
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polypropylene/Thermoplastic Polyurethane Rubber
- Load Rating 77 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-B23-2X1TPR-SWB
- Zoro # G2935517
- UPC # 691215229104
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-5/8" |
Wheel Dia. | 2" |
Wheel Width | 4/5" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polypropylene/Thermoplastic Polyurethane Rubber |
Load Rating | 77 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Tpr Caster,Swivel w/Brake,2" x 4/5" |
Description
Tpr Caster,Swivel w/Brake,2 In. x 4/5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDEH4248-6PH2FL)
- ALL GEAR Throw Line, PPL, 1.75 mm dia., 180 ft. L (AGTL175180)
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- VESTIL 8"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4 (D-CK4-MR8-2)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- VESTIL Green Swivel Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-S)
- VESTIL Gray High-Quality Non-Marking Swivel Thermoplastic Rubber 6 x 2 Caster (CST-F40-6X2DK-S)
- VESTIL ALUM GANTRY CRANE CASTER 8 X 3 TOTAL LOCK, PK4 (AHA-6-TLC)
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- Vestil Plate Casters