Shop All Plate Casters
Vestil
Light Gray Swivel Polypropylene Caster 3 x 1 1/4
Mfr # CST-B28-3X1PP-S
Zoro # G2935639
original price:
$10.17
21% off
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polypropylene
- Load Rating 176 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CST-B28-3X1PP-S
- Zoro # G2935639
- UPC # 691215228817
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/16" |
Wheel Dia. | 3" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polypropylene |
Load Rating | 176 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Swivel,Poly Caster,3" x 1-1/4" |
Description
Swivel,Poly Caster,3 In. x 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME9)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- NITE IZE Cord Tightener, 4 Pack (NCJ-01-4R3)
- LIFT-ALL Roundsling, Endless, 5 ft L, 8400 lb Cap (EN90X5)
- VESTIL Yellow Swivel Spring Loaded Towing 6 x 1 3/4 Caster (CST-G80-6X2PU-S)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 8x2 Caster (CST-F40-8X2DT-SWB)
- VESTIL Light Gray Rigid Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-R)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- VESTIL Cast Iron Rigid Caster 3x1, 250 lb Capacity, Black (CST-C02-3X1CI-R)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- Vestil Plate Casters