Shop All Plate Casters
Vestil
Light Gray Rigid Thermoplastic Polyurethane Rubber Caster 2 x 13/16
Mfr # CST-B23-2X1TPR-R
Zoro # G2935322
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 75 lb.
- Wheel Dia. 2"
- Number of Wheels 1
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-B23-2X1TPR-R
- Zoro # G2935322
- UPC # 691215229098
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2" |
Details
Item | Tpr Caster,Rigid,2" x 4/5" |
Caster Sub-Type | Swivel |
Load Rating | 75 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Polyurethane |
Description
Tpr Caster,Rigid,2 In. x 4/5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- BROK Wheel Chock 2 Pk In Pdq (15923)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- VESTIL ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4 (AHA-2/4-TLC)
- VESTIL Caster Swivel w/Brake (16-132-809)
- VESTIL Orange Premium Heavy Duty Rigid Polyurethane 6 x 2 Caster (CST-F40-6X2SI-R)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 6x2 Caster (CST-F40-6X2DT-SWB)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8K, PK4 (H-CK4-SC6-2HD)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-PRP060R-14-H7-EL)
- Vestil Plate Casters