Shop All Tilt Trucks
Vestil
Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Yellow
Mfr # TDT-50-LD-YELLOW
Zoro # G4980635
product price: $473.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Length 62
- Overall Width 28
- Capacity 450 lb
- Includes Plastic Heavy Duty Tilt Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TDT-50-LD-YELLOW
- Zoro # G4980635
- UPC # 691215104036
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 35 |
Overall Length | 62 |
Overall Width | 28 |
Details
Item | LD Tilt Truck,1/2 cu.yd.,Yellow |
Capacity | 450 lb |
Includes | Plastic Heavy Duty Tilt Truck |
Color | Yellow |
Non-Marking | No |
Number of Wheels | 4 |
Assembled | No |
Material | Plastic |
Description
LD Tilt Truck,1/2 cu.yd.,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- ZORO SELECT Rigid Plate Caster, Polye, 4 in., 1000 lb. (1NWP1)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- VESTIL Cylinder Hydraulic (99-021-931-001)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- VESTIL HEAVY DUTY TILT TRUCK 1 CU YD BLACK TOWABLE (TDT-TB-100-HD-BL)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Red (TDT-50-LD-RED)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Black (TDT-100-LD-BLACK)
- RUBBERMAID COMMERCIAL 3/4 cu. yd. 600 lb. Tilt Truck (FG101100BLA)
- Vestil Tilt & Cube Trucks