Shop All Tilt Trucks
Vestil
Light Duty Tilt Truck 1 Cubic Yard 850 lb Red
Mfr # TDT-100-LD-RED
Zoro # G4980766
product price: $577.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Overall Height 42
- Overall Length 73
- Overall Width 32
- Includes Plastic Heavy Duty Tilt Truck
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TDT-100-LD-RED
- Zoro # G4980766
- UPC # 691215104067
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 42 |
Overall Length | 73 |
Overall Width | 32 |
Details
Item | LD Tilt Truck,1 cu.yd.,Red |
Includes | Plastic Heavy Duty Tilt Truck |
Color | Red |
Number of Wheels | 4 |
Capacity | 850 lb |
Non-Marking | No |
Material | Plastic |
Assembled | No |
Description
LD Tilt Truck,1 cu.yd.,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Plastic Drum Dolly for 30 gal and 55 gal Drums, 900 lb. Cap (PAKPP04)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Blue (TDT-50-MD-BLUE)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Black (TDT-50-LD-BLACK)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Black (TDT-100-LD-BLACK)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, Green (1.1 CU-HD GREEN)
- Vestil Tilt & Cube Trucks