Shop All Tilt Trucks
Vestil
Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue
Mfr # TDT-100-LD-BLUE
Zoro # G4980775
product price: $574.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Overall Height 42
- Overall Length 73
- Overall Width 32
- Material Plastic
- Includes Plastic Heavy Duty Tilt Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TDT-100-LD-BLUE
- Zoro # G4980775
- UPC # 691215104050
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 42 |
Overall Length | 73 |
Overall Width | 32 |
Details
Item | LD Tilt Truck,1 cu.yd.,Blue |
Material | Plastic |
Includes | Plastic Heavy Duty Tilt Truck |
Capacity | 850 lb |
Color | Blue |
Non-Marking | No |
Number of Wheels | 4 |
Assembled | No |
Description
LD Tilt Truck,1 cu.yd.,Blue
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214GSU)
- PEERLESS CHAIN 1/2 COLD SHUT, ZN, UPC, 8040630 (8040630)
- PEERLESS S Hook, 1-1/2 in., 7000 lb., Weld On (SHA1500)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- VESTIL HEAVY DUTY TILT TRUCK 1 CU YD BLACK TOWABLE (TDT-TB-100-HD-BL)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Red (TDT-50-LD-RED)
- VESTIL Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Blue (TDT-50-HD-BLUE)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Black (TDT-50-LD-BLACK)
- ZORO SELECT Tilt Truck, Med-Duty, 1-1/8 cu yd, Orange (1.1CU-S ORANGE)
- Vestil Tilt Trucks