Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Red
Mfr # D-250-LD-SR
Zoro # G4989741
product price: $1,489.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,489.99
Free 30-Day Returns
Key Features
- Outside Width 69.5625"
- Material Steel
- Color Soda Red
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-250-LD-SR
- Zoro # G4989741
- UPC # 691215080446
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 69.5625" |
Platform Length | 68.375" |
Fork Pocket Height | 2-1/2 in |
Overall Length | 68-3/8" |
Overall Width | 69-9/16" |
Overall Height | 51-3/4" |
Fork Pocket Width | 7-1/2 in |
Lip Height | 51-3/4 in |
Details
Material | Steel |
Color | Soda Red |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Volume Capacity | 2.5 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Dump Angle | 67 Degrees |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump LD Hopper,2.5 cu. yd.,2K,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2602NFX4)
- VESTIL Dock Board (EH-3036)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- VESTIL Self Dumping Hopper (D-100-LD)
- VESTIL POLY LIDS FOR SIZE 0.25 STYLE D HOPPER (PLID-D-25)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- VESTIL HOPPER W/O BUMP & DUMP LD .33 CU 2K BLUE (D-33-LD-NB)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- Vestil Self-Dumping Hoppers