Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Blue
Mfr # D-250-LD
Zoro # G6515446
product price: $1,427.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,427.99
Free 30-Day Returns
Key Features
- Outside Width 69.5625"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-250-LD
- Zoro # G6515446
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 69.5625" |
Platform Length | 68.375" |
Fork Pocket Width | 7-1/2 in |
Overall Width | 69-9/16" |
Overall Height | 51-3/4" |
Fork Pocket Height | 2-1/2 in |
Overall Length | 68-3/8" |
Lip Height | 51-3/4 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Includes | Safety Restraint |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Hopper Release | Bumper Release |
Dump Angle | 67 Degrees |
Volume Capacity | 2.5 yd³ |
Application | Perfect for fitting in low height areas |
Description
Item Self Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J935)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- KEEPER Reversible Banner, Yellow, "Oversize/Wide Load", 18"X84" w/ Grommets (4903)
- PEERLESS CHAIN 9/32-5/16 G80 SW SELF-LOCK HK, 8499280 (8499280)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity (D-CK4-GFN6-2)
- VESTIL Self Dump Hopper, Light Duty, 0.5 cu. yd. (H-50-LD)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (20077 RED)
- Vestil Tilt & Cube Trucks