Shop All Self-Dumping Hoppers
Vestil
LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray
Mfr # D-200-LD-GY-MG
Zoro # G1742787
original price:
$1,594.31
24% off
new price: $1,203.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,203.99
Free 30-Day Returns
Key Features
- Outside Width 56.6875"
- Material Steel
- Color Machine Gray
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-200-LD-GY-MG
- Zoro # G1742787
- UPC # 691215226523
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 56.6875" |
Platform Length | 68.3125" |
Overall Width | 56-11/16" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Overall Height | 51-13/16" |
Overall Length | 68-5/16" |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Machine Gray |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Volume Capacity | 2 yd³ |
Hopper Release | Bumper Release |
Dump Angle | 67 Degrees |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,Hd,2 cu. yd.,2K,Gray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Hydraulic Jack (051159)
- DAYTON Proof Coil Chain, 1/2 in, 20 ft. L, 4500 lb (34RZ22)
- MAGNA LIFTING PRODUCTS 1/2 ton Push Trolley, Heavy Duty (PTR050)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- VESTIL HOPPER W/O BUMP & DUMP HD 2 CU 6K BLUE (D-200-HD-NB)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-50-HD)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- ZORO SELECT Hopper, 1500 Lb Cap., 80 x 51 x 55 In. (SD-2.2)
- Vestil Self-Dumping Hoppers