Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue
Mfr # D-150-LD
Zoro # G6515461
product price: $1,221.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-LD
- Zoro # G6515461
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 68.3125" |
Overall Length | 68-5/16" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Overall Width | 43-11/16" |
Overall Height | 51-13/16" |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Volume Capacity | 1.5 yd³ |
Dump Angle | 67 Degrees |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Anchor Point Univrsl 2Pk (05648)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-24-4)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN2802DX6)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Red (D-150-HD-SR)
- VESTIL No Bump HD Hopper 5CbYd Blue (D-500-HD-NB)
- VESTIL Self-Dumping Hopper (D-250-HD)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- Vestil Tilt & Cube Trucks