Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow
Mfr # D-100-LD-YEL
Zoro # G4990356
original price:
$1,193.27
20% off
new price: $950.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$950.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Yellow
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-100-LD-YEL
- Zoro # G4990356
- UPC # 691215079921
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 61.125" |
Fork Pocket Width | 7-1/2 in |
Overall Height | 42-11/16" |
Overall Length | 61-1/8" |
Overall Width | 41-11/16" |
Fork Pocket Height | 2-1/2 in |
Lip Height | 42-11/16 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Hopper Release | Bumper Release |
Volume Capacity | 1 yd³ |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Dump Angle | 76 Degrees |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,LD,1 cu. yd.,2K,Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb White (D-50-HD-WHT)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VESTIL HOPPER W/O BUMP & DUMP MD 2 CU 4K BLUE (D-200-MD-NB)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- Vestil Self-Dumping Hoppers