Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb White
Mfr # D-100-LD-WHT
Zoro # G4990365
original price:
$1,193.00
21% off
new price: $938.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$938.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color White
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-100-LD-WHT
- Zoro # G4990365
- UPC # 691215079914
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 61.125" |
Overall Length | 61-1/8" |
Fork Pocket Width | 7-1/2 in |
Overall Width | 41-11/16" |
Fork Pocket Height | 2-1/2 in |
Overall Height | 42-11/16" |
Lip Height | 42-11/16 in |
Details
Material | Steel |
Color | White |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Hopper Release | Bumper Release |
Dump Angle | 76 Degrees |
Volume Capacity | 1 yd³ |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Includes | Safety Restraint |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,LD,1 cu. yd.,2K,White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 1/8", 7x7", Galv x 1000ft. (20500151)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (UCS500830242)
- VESTIL V-Groove Pipe Mover 600 lb Pneumatic Wheels 17 x 30 (VGP-100)
- COTTERMAN 13 ft 3 in Fixed Ladder, Steel, 14 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F14S C1)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red (D-200-HD-SR)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K (D-300-HD)
- VESTIL Self Dumping Hopper (D-33-HD)
- Vestil Tilt & Cube Trucks