Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Black Semi Gloss
Mfr # D-100-LD-BLK-SG
Zoro # G1742218
original price:
$1,193.00
21% off
new price: $940.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Semi Gloss Black
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-100-LD-BLK-SG
- Zoro # G1742218
- UPC # 691215225380
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 61.125" |
Overall Height | 42-11/16" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Overall Length | 61-1/8" |
Overall Width | 41-11/16" |
Lip Height | 42-11/16 in |
Details
Material | Steel |
Color | Semi Gloss Black |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 1 yd³ |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Hopper Release | Bumper Release |
Dump Angle | 76 Degrees |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,Hd,1 cu. yd.,2K,Blk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16"- 1" Grip, 3 ton WLL (6423010)
- VESTIL ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4 (AHA-2/4-TLC)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf), Aluminum (Upright), 3 Shelves, 300 lb. (SC13-G)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- VESTIL Self Dumping Hopper - Light Duty - Blue (D-25-LD)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- VESTIL HOPPER W/O BUMP & DUMP MD .75 CU 4K BLUE (D-75-MD-NB)
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- VESTIL POLY LID FOR SIZE 0.33 STYLE D HOPPER (PLID-D-33)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- Vestil Self-Dumping Hoppers