Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dump Hopper .75 Cubic Yard 2000 lb White
Mfr # D-75-LD-WHT
Zoro # G4988728
original price:
$1,211.49
32% off
new price: $812.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$812.99
Free 30-Day Returns
Key Features
- Outside Width 32.5625"
- Material Steel
- Color White
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-75-LD-WHT
- Zoro # G4988728
- UPC # 691215081412
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 32.5625" |
Platform Length | 61.125" |
Fork Pocket Height | 2-1/2 in |
Overall Height | 42-11/16" |
Overall Width | 31-11/16" |
Fork Pocket Width | 7-1/2 in |
Overall Length | 61-1/8" |
Lip Height | 42-11/16 in |
Details
Material | Steel |
Color | White |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Hopper Release | Bumper Release |
Dump Angle | 76 Degrees |
Volume Capacity | 0.75 ydĆĀ³ |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Standards | OSHA:ĆĀ 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump LD Hopper,.75 cu. yd.,2K,White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COLSON ColsonĀ® 2 Series Wheel 7.00012.459.2 WS - 12 x 3 Performa Rubber 3/4 Straight Roller Bearing (7.00012.459.2 WS)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (LX005-10)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- VESTIL Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K (D-150-HD)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- VESTIL Self Dump Hopper, Med. Duty, 0.25 cu. yd. (H-25-MD)
- Vestil Tilt & Cube Trucks