Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Red
Mfr # D-50-LD-SR
Zoro # G4988910
original price:
$1,144.83
34% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- Outside Width 32.5625"
- Material Steel
- Color Soda Red
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # D-50-LD-SR
- Zoro # G4988910
- UPC # 691215081221
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 32.5625" |
Platform Length | 51.75" |
Overall Width | 33-11/16" |
Fork Pocket Height | 2-1/2 in |
Overall Length | 51-3/4" |
Fork Pocket Width | 7-1/2 in |
Overall Height | 38" |
Lip Height | 38 in |
Details
Material | Steel |
Color | Soda Red |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Volume Capacity | 0.5 yd³ |
Dump Angle | 76 Degrees |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Hopper Release | Bumper Release |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump LD Hopper,.5 cu. yd.,2K,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 250 lb. (1UHZ3)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 30BF (SG30)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Red (D-150-HD-SR)
- VESTIL HOPPER W/O BUMP & DUMP MD 2 CU 4K BLUE (D-200-MD-NB)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- VESTIL Self-Dumping Hopper (D-250-HD)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- Vestil Self-Dumping Hoppers