Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Blue
Mfr # D-50-LD
Zoro # G6515349
original price:
$1,355.00
39% off
new price: $816.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Outside Width 32.5625"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-50-LD
- Zoro # G6515349
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 32.5625" |
Platform Length | 51.75" |
Overall Width | 33-11/16" |
Fork Pocket Height | 2-1/2 in |
Overall Height | 38" |
Fork Pocket Width | 7-1/2 in |
Overall Length | 51-3/4" |
Lip Height | 38 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Hopper Release | Bumper Release |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Dump Angle | 76 Degrees |
Volume Capacity | 0.5 yd³ |
Application | Perfect for fitting in low height areas |
Description
Item Self Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- GLEASON INDUSTRIAL PRD 1000LB BLK Hand Truck (49977)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET2-902-8)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- VESTIL Self Dumping Hopper, MD, 1 cu. yd. (H-100-MD)
- VESTIL Self Dumping Hopper, HD, 1 cu. yd. (H-100-HD)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- Vestil Tilt & Cube Trucks