Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue
Mfr # D-33-LD
Zoro # G6515367
original price:
$1,124.10
30% off
new price: $783.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Key Features
- Outside Width 26"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-33-LD
- Zoro # G6515367
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 26" |
Platform Length | 51.875" |
Fork Pocket Height | 2-1/2 in |
Overall Width | 26" |
Overall Height | 38" |
Overall Length | 51-7/8" |
Fork Pocket Width | 7-1/2 in |
Lip Height | 38 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Volume Capacity | 0.33 yd³ |
Dump Angle | 76 Degrees |
Hopper Release | Bumper Release |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-LINE Ratchet Long Wide Handle & Flat Hooks 2"X27' 3,333 Lbs (557)
- STARKE ElectroTrack Copper Splice Connectors (SET-90072)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 8' - Domestic (SW1-12-8-D)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- VESTIL POLY LID FOR SIZE 0.5 STYLE D HOPPER (PLID-D-50)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray (D-200-LD-GY-MG)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- VESTIL No Bump HD Hopper 4CbYd Blue (D-400-HD-NB)
- ZORO SELECT 5000 lb. Self Dumping Hopper, Orange (7577 ORANGE)
- Vestil Tilt & Cube Trucks