Shop All Self-Dumping Hoppers
Vestil
Light Duty Self-Dump Hopper 3 Cubic Yard 2000 lb Yellow
Mfr # D-300-LD-YEL
Zoro # G4989358
original price:
$2,371.00
24% off
new price: $1,790.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,790.99
Free 30-Day Returns
Key Features
- Outside Width 81.75"
- Material Steel
- Color Yellow
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-300-LD-YEL
- Zoro # G4989358
- UPC # 691215080828
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 81.75" |
Platform Length | 68.625" |
Fork Pocket Width | 7-1/2 in |
Overall Width | 81-3/4" |
Overall Length | 68-5/8" |
Overall Height | 51-13/16" |
Fork Pocket Height | 2-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Volume Capacity | 3 yd³ |
Dump Angle | 67 Degrees |
Includes | Safety Restraint |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump LD Hopper,3 cu. yd.,2K,Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel (400K75)
- PEERLESS CHAIN 4"X30' STRAP W/FLAT HOOK, CC4030 (CC4030)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In. (2RZG1)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10-P)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- VESTIL Light Duty Self-Dump Hopper .75 Cubic Yard 2000 lb Blue (D-75-LD)
- Vestil Self-Dumping Hoppers