Shop All Self-Dumping Hoppers
This Product is Discontinued
Vestil
Light Duty Self-Dump Hopper 3 Cubic Yard 2000 lb Orange (Discontinued)
Mfr # D-300-LD-ORG-C
Zoro # G4989385
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Outside Width 81.75"
- Material Steel
- Color Orange
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-300-LD-ORG-C
- Zoro # G4989385
- UPC # 691215080798
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 81.75" |
Platform Length | 68.625" |
Overall Length | 68-5/8" |
Overall Width | 81-3/4" |
Overall Height | 51-13/16" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Orange |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Volume Capacity | 3 yd³ |
Container Material - Hoppers and Cube Trucks | 12 ga. Steel |
Hopper Release | Bumper Release |
Standards | OSHA:Â 29 CFR 1910.178(m)(5)(iii) |
Dump Angle | 67 Degrees |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump LD Hopper,3 cu. yd.,2K,Orange
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.