Shop All Stationary Lift Tables
Vestil
LIFT TABLE PORTABLE 460V 3PH 36X64 2000#
Mfr # EHLTP-3664-2-60-A4
Zoro # G4862858
product price: $6,029.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$6,029.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 64 in
- HP 1
- Platform Width 36 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLTP-3664-2-60-A4
- Zoro # G4862858
- UPC # 691215326254
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 64 in |
Platform Width | 36 in |
Width | 36 |
Overall Width | 36 |
Height | 13 |
Size | 67 x 36 x 13 |
Details
Load Capacity | 2000 |
HP | 1 |
Color | Blue |
Phase | Three Phase |
Material | Steel |
Features | Adjustable travel limit switch. Hand pendent included to keep a safe distance during use. Large capacity to lift items both big and small. Emergency safety-stop to ensure safety |
Finish | Painted |
Description
An electric hydraulic lift table used to be one of the most efficient way raise and lower heavy equipment, and now, it’s even better. With the addition of smooth rolling casters, the lift table is now easily portable to different areas and across a variety of surfaces. A removable handle for simple maneuvering is also included to enhance the workability of the unit. The casters and handle make a once steel constructed stationary unit accessible throughout the entire workplace. A corded hand control allows the user to keep clear of the unit during operation for added safety.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 10' x 1 in Ratchet Strap, 900 lb, 4PK (BD1005)
- VESTIL Speed Bump Cap, Heavy Duty Asphalt 72", PR (SBRY-CAP-A)
- ZORO SELECT Cube Truck, 1 cu. yd., 500 lb. Cap, Black (36FK94)
- ERICKSON MANUFACTURING Ratchet Strap, 2 in. X25' 5k# (52400)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- Vestil Lifting Tables